Skip Content
7/8 GALV. FORGED WIRE ROPE CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7/8 GALV. FORGED WIRE ROPE CLIP

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI235105
  • Mfr. Model # 235105
  • UNSPSC # 31162813
  • CATALOGUE PAGE # 1909
  • Shipping Weight 24.0 lbs

Technical Specs

  • Finish Galvanized
  • Item Drop Forged Wire Rope Clip
  • Includes Saddle, U-Bolt, (2) Nuts
  • Material Carbon Steel
  • Min. Number of Clips 4
  • Standards FF-C-450, Type 1, Class 1
  • Clip Type Drop Forged
  • Min. Torque 225 ft.-lbs.
  • Wire Rope Dia. 7/8"
  • Rope Turn Back 19"
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list