Skip Content
Discontinued with Replacement
7/8-9 303 H4 4FL GP PLUG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

7/8-9 303 H4 4FL GP PLUG HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34500
  • Mfr. Model # 34500
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs
Suggested Replacement Product
TAP 7/8-9NC HTH4 4FL PLG HAND

Price: NA

Technical Specs

  • Finish Bright
  • Item Straight Flute Hand Tap
  • Material High Speed Steel
  • Size 7/8"
  • Number of Flutes 4
  • Overall Length 4-11/16"
  • Pitch Diameter Limits H4
  • Pitch 9
  • Tap Style Straight Flute (Hand)
  • Thread Length 2-7/32"
  • Standards USCTI Table 302
  • Thread Type Staight
  • Shank Dia. 0.697"
  • Thread Direction Right Hand
  • List Number HTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size 7/8"-9
  • Number of Pieces 1
  • Pitch Diameter Limit H4
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List