7 7/8X20TPI FLUSHCUT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7 7/8X20TPI FLUSHCUT BLADE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSFS200ABF
  • Mfr. Model # FS200ABF
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With 6YB14 Flush Cut Power Saw
  • Item Flush Cut Power Saw Blade
  • Application Nonferrous Metal Cutting
  • Material High Alloy Steel
  • Teeth per Inch 20
  • Overall Length 7-7/8"
  • Cutting Length 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list