Skip Content
7/64 SST+ DRILL BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7/64 SST+ DRILL BIT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01A507
  • Mfr. Model # 01A507
  • UNSPSC # 27112876
  • CATALOGUE PAGE # 495
  • Shipping Weight 0.6 lbs

Product Details

SST+ Jobber drill bit is for all types of steel, ideal for stainless steel. Fastest drilling time and longest life, 130 degree self-centering point geometry and high flow flute design, SST surface treatment and heavy-duty HSS body construction.

Technical Specs

  • Decimal Equivalent 0.1094
  • Overall Length 2-3/8"
  • Item Jobber Drill Bit
  • Point Type Split
  • Standards ASME B94.11M-1993
  • Shank Dia. 7/64"
  • Cutting Direction Right
  • Flute Length 1-5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 7/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 130 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list