7.5IN GREEN INDICATIVE PLTRUCK SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

7.5IN GREEN INDICATIVE PLTRUCK SEAL

PLASTIC TRUCK SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDL1044113
  • Mfr. Model # 1044113
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 2225
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Green
  • For Use With All modes of Transportation, Totes, Retail
  • Height 0.60"
  • Item Indicative Seal
  • Length 7.45"
  • Material High Density Polyethylene and Acetal
  • Battery No
  • Type Security Seal
  • Number Series Consecutive
  • Expiration Time No
  • Width 0.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list