Skip Content
7/32 TIN BIT MILWAUK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

7/32 TIN BIT MILWAUK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-2211
  • Mfr. Model # 48-89-2211
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Features 135 Degrees Split Point- Precision Start No Walking, Thunderbolt(R) Web-Provides Longer Life and Faster Drilling Times, Parabollic Flute- Clears Chips Faster, Titanium Coating- Keeps The Bit Sharp
  • Finish Titanium
  • Item Pilot Point Drill Bit
  • Overall Length 3-3/4"
  • Material Steel
  • Drill Bit Size 7/32"
  • Drilling Depth 2-1/2"
  • Decimal Size 0.2187"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List