Skip Content
7.2 VOLT CORDLESS NAILER W 2 BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7.2 VOLT CORDLESS NAILER W 2 BATT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTFG01
  • Mfr. Model # FG01
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 441
  • Shipping Weight 12.55 lbs

Product Details

Fastener Range Standard, Magazine Stick, Depth Control Tooless - Dial Adjustment, Battery Included 2 Batteries, Battery Pack Replacement BL7010 (194356-2), Battery Capacity 7.2 V Lithium-Ion, Triggering Mode Safety Pistol Grip, Replacement Fuel Cell No. Standard, Light LED Job Light, Length 12-1/2 In., Height 10-1/2 In., Tool Weight 4.8 lbs.

Technical Specs

  • Height 12"
  • Handle Type Ergonomic Soft Grip
  • Includes (2) Batteries, Charger, Safety Goggles, (2) Nose Adaptors, (2) Hex Wrenches, Short Nail Adaptor Set, Spark Plug, Plastic Carrying Case
  • Gauge 16
  • Item Cordless Finish Nailer Kit
  • Width 3-1/2"
  • Length 10-1/2"
  • Battery Included BL7010
  • Battery Pack Replacement MKT194356-2
  • Light LED Job Light
  • Voltage 7.2
  • Tool Weight 4.8 lbs.
  • Depth Control Tool-less, Dial Adjustment
  • Replacement Fuel Cell No. Standard 242090-9
  • Triggering Mode Safety Pistol Grip
  • Magazine Stick
  • Battery Capacity 1.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Fastener Range 2-1/2"
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list