7/16 HIGH TRQU HX DRIV IMPCT TL NLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7/16 HIGH TRQU HX DRIV IMPCT TL NLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2665-20
  • Mfr. Model # 2665-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 5.18 lbs

Product Details

Cordless Impact Wrench, Bare Tool (No Battery), Voltage 18.0, Drive Size 7/16 In., 0 - 1,900 No Load RPM, Blows per Minute 0 - 2,700, Max. Torque 350 ft-lbs, Handle Type Soft Grip, T, Battery Included None, Battery Pack Replacement 2XKZ6, Battery Type Li-ion, Battery Capacity 1.5A/hr., Features Designed Impact Mechanism, Tool Length 9-1/2 In., Tool Weight 7.0 lbs., Includes Bare Tool

Technical Specs

  • Features Designed Impact Mechanism
  • Handle Type Soft Grip, T
  • Includes Bare Tool
  • Max. Torque 350 ft.-lbs.
  • Battery Included No
  • Battery Pack Replacement MTL48-11-2401
  • Item Cordless Impact Wrench
  • Drive Size 7/16" Hex
  • Tool Weight 5.5 lbs.
  • Battery Capacity 1.5Ah
  • Tool Length 9-1/2"
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list