7/16 HEX PIN ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

7/16 HEX PIN ARBOR

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM168205
  • Mfr. Model # 168205
  • UNSPSC # 23153301
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.51 lbs

Product Details

Chuck Size (In.) 1/2, Shank Size (In.) 7/16 Hex, Thread Size (In.) 5/8-18

Technical Specs

  • Item Pin Drive Arbors
  • Shank Shape Hex
  • Thread Size 5/8-18
  • Shank Size 1/2"
  • Fits Hole Saw Dia. 1-1/4" and Larger
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list