Skip Content
7 1/4IN STAINLESS CUT SAW BLADE 64T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

7 1/4IN STAINLESS CUT SAW BLADE 64T

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTA95875
  • Mfr. Model # A95875
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.38 lbs

Technical Specs

  • Application 16 ga Stainless Steel
  • Item Circular Saw Blade
  • Blade Type Circular Steel
  • Number of Teeth 64
  • Max. RPM 5,800
  • Kerf 0.063"
  • Tooth Grind M-ATB
  • Tip Material Cermet
  • Blade Dia. 7-1/4
  • Cutting Depth 16 gauge
  • Arbor Hole 5/8"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list