Skip Content
7-1/2 LINEMAN PLIERS MAXSTEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7-1/2 LINEMAN PLIERS MAXSTEEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT89-863
  • Mfr. Model # 89-863
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Features High Leverage Design, Rivet is Closer to the Cutting Edge for 46% Greater Cutting and Gripping Power Than Other Plier Designs, Heavy Duty, Oversized Plastic Dipped Handles for Comfort and Ease of Identification, Hot Riveted Joint Ensures Smooth Action and No Handle Wobble Induction Hardened Cutting Knives for Long Life, Streamlined Design with Sure Gripping, Cross Hatched Knurled Jaws Precision Hardened Plier Head for on the Job Toughness, Unique Handle Tempering Helps Absorb the ''snap'' When Cutting Wire ''Hand Form'' Handles for Full Gripping and Cutting Power, Custom, Us Made Tool Steel
  • Handle Type Ergonomic
  • Item Linemans Pliers
  • Overall Length 7-5/8"
  • Material Carbon Steel
  • Jaw Length 1-5/16"
  • Jaw Thickness 1/2"
  • Jaw Width 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • High Leverage Yes
  • Spring Return No
  • Wire Crimper No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list