Skip Content
6X5/32 A20-PIPEFITTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6X5/32 A20-PIPEFITTER

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08N604
  • Mfr. Model # 08N604
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.42 lbs

Product Details

Pipefitter depressed centre wheel for steel (type 27) is for grinding joint welds between passes in pipeline construction and pipe fabrication.

Technical Specs

  • Thickness 5/32"
  • Max. RPM 10,200
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Intermittent Light Grinding, Facing, Bevelling, Pipeline - Notching and Cleaning Weld Beads
  • Grade A-20 Pipe
  • Item Depressed Center Wheel
  • Series Pipe Fitter
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 20

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list