6X36 SILICONE HEATER WITH CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6X36 SILICONE HEATER WITH CONTROL

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRP06361PADJ
  • Mfr. Model # SRP06361PADJ
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Power densities, SRP series 1.25W/sq. in.: SRL series 2.5W/sq. in.Adjustable thermostat included. The blankets resist moisture, chemicals, and radiation. 48 inch silicone rubber power leads. Patented grounded heating element meets NEC 427.23. CE and CSA certified. cUL listed, RoHS compliant.

Technical Specs

  • Item Heating Blanket w/Control
  • Features Adjustable Control 50 Degrees F - 160 Degrees F (10 Degrees C - 71 Degrees C)
  • Max. Temp. 160 Degrees F (71 Degrees C)
  • Length 36"
  • Width 6"
  • Series SRP Heating Blanket w/Control
  • Voltage 120
  • Standards CSA, CE, RoHS
  • Amps 2.25
  • Wattage 270
  • Accuracy +/- 15 Degrees F
  • Includes Controller Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list