Skip Content
6X36 SILICONE HEATER WITH CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6X36 SILICONE HEATER WITH CONTROL

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRL06361PADJB
  • Mfr. Model # SRL06361PADJB
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Features Adjustable Control
  • Item Heating Blanket
  • Max. Temp. 450 Degrees F (232 Degrees C)
  • Length 36"
  • Width 6"
  • Temp. Range 50 Degrees F - 425 Degrees F
  • Series SRL
  • Voltage 120
  • Standards CSA, CE, RoHS
  • Amps 4.5
  • Controller Included
  • Wattage 540
  • Accuracy +/- 15 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list