Skip Content
6X3/64 ZIPCUT TYPE 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6X3/64 ZIPCUT TYPE 27

ZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T162
  • Mfr. Model # 11T162
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 559
  • Shipping Weight 0.175 lbs

Product Details

Cut off wheel, zip cut for circular saw, 7 inch x 1/16 inch x 5/8 inch.

Technical Specs

  • Item Depressed Center Cut-Off Wheel
  • Thickness 3/64"
  • Max. RPM 10,200
  • Arbor Size 7/8"
  • Diameter 6"
  • Application High Performance Cutting
  • Grade A-60-zip
  • Series Zip
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list