Skip Content
6X3/64 ZIP STAINLESS TYPE 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6X3/64 ZIP STAINLESS TYPE 27

ZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11F162
  • Mfr. Model # 11F162
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 559
  • Shipping Weight 0.17 lbs

Product Details

The ZIP Stainless is an extra thin cut-off wheel that cuts all stainless steels fast, free & cool for burr free finishes. Made with highly refined ingredients that will not contaminate stainless steel. Extra fast cutting of pipes or solids.

Technical Specs

  • Item Cut-Off Wheel
  • Max. RPM 10,200
  • Diameter 6"
  • Thickness 3/64"
  • Application High Performance Cutting
  • Series Zip
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list