BENCH GR WHEEL-TYPE 1  6"X3/4"X1"GR 46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH GR WHEEL-TYPE 1 6"X3/4"X1"GR 46

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12E325
  • Mfr. Model # 12E325
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 571
  • Shipping Weight 1.852 lbs

Product Details

Bench grinding wheel, 46 medium, 6 inch x 3/4 inch size, 1 inch arbor size

Technical Specs

  • Max. RPM 4100
  • Item Bench Grinding Wheel
  • Colour Gray
  • Includes 1", 3/4", 5/8", 1/2" Shafts
  • Application Bench Grinding
  • Grade Medium
  • Grit 46
  • Bond Type Resin
  • Thickness 3/4"
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Abrasive Grit 46

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list