Skip Content
6X14 SCROLL STEEL TEXT BLACK WALL R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6X14 SCROLL STEEL TEXT BLACK WALL R

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFG4
  • Mfr. Model # 5TFG4
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Air Flow (CFM) 174
  • Finish Textured Black
  • Depth (In.) 1-3/8
  • Features Rust Proof Damper Box
  • Includes Screws for Wall Mounting
  • Item Wall Register
  • Max. Duct Height (In.) 13-29/32
  • Max. Duct Width (In.) 6-1/64
  • Opening Required (In.) 13-21/32 x 5-49/64
  • Overall Width (In.) 7-1/2
  • Overall Height (In.) 15-1/2
  • Construction Painted Steel Front Grille, Plastic Damper Box w/ Airflow Control Tab
  • Type 6 x 14
  • Grille/Register Item Wall Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list