Skip Content
6X14 SCROLL STEEL TEXT BLACK RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6X14 SCROLL STEEL TEXT BLACK RETURN

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFG3
  • Mfr. Model # 5TFG3
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Air Flow (CFM) 174
  • Depth (In.) 29/64
  • Features Rust Proof Damper Box
  • Finish Textured Black
  • Includes Screws for Wall Mounting
  • Item Return Air Grille
  • Opening Required (In.) 13-21/32 x 5-49/64
  • Max. Duct Height (In.) 13-21/32
  • Max. Duct Width (In.) 5-49/64
  • Overall Height (In.) 15-1/2
  • Overall Width (In.) 7-1/2
  • Type 6 x 14
  • Construction Painted Steel Grille
  • Grille/Register Item Return Air Grille

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list