Skip Content
6X14 LOUVERED SOLID OAK NATURAL WAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6X14 LOUVERED SOLID OAK NATURAL WAL

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFH6
  • Mfr. Model # 5TFH6
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Air Flow (CFM) 174
  • Depth (In.) 1-45/64
  • Finish Laquered Natural
  • Item Wall Register
  • Features Rust Proof Damper Box
  • Max. Duct Height (In.) 13-29/32
  • Includes Screws for Wall Mounting
  • Max. Duct Width (In.) 6-1/64
  • Opening Required (In.) 13-21/32 x 5-49/64
  • Overall Width (In.) 7-1/2
  • Overall Height (In.) 15-1/2
  • Type 6 x 14
  • Construction Oak Wood Front Grille, Plastic Damper Box w/ Airflow Control Tab
  • Grille/Register Item Wall Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list