6X12 SILICONE HEATER WITH CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6X12 SILICONE HEATER WITH CONTROL

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRL06122PADJ
  • Mfr. Model # SRL06122PADJ
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Max. Temp. 450 Degrees F (232 Degrees C)
  • Length 12"
  • Series SRL (with Control)
  • Width 6"
  • Voltage 240
  • Standards CSA, CE, RoHS
  • Amps 0.8
  • Wattage 180
  • Includes Controller Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list