Skip Content
6X1 X-FINE 2IN1 FLAP WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6X1 X-FINE 2IN1 FLAP WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15E296
  • Mfr. Model # 15E296
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.573 lbs

Product Details

Two-in-one flag wheels. Diameter 6 in., width 1 in., 1-1/4 in. arbor, fine grit. Combines two finishing steps into one.

Technical Specs

  • Grit Extra Fine
  • Item Two-in-one(TM) Flap Wheel
  • Max. RPM 3600
  • Width 1"
  • Diameter 6"
  • Shank Size 1-1/4"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List