Skip Content
6X1 FINE 2IN1 FLAP WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6X1 FINE 2IN1 FLAP WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15E295
  • Mfr. Model # 15E295
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.441 lbs

Product Details

Two-in-one flag wheels. Diameter 6 in., width 1 in., 1-1/4 in. arbor, fine grit. Combines two finishing steps into one.

Technical Specs

  • Grit Fine
  • Item Two-in-one(TM) Flap Wheel
  • Width 1"
  • Max. RPM 3600
  • Shank Size 1-1/4"
  • Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list