PIPEFITTERTYPE27 6"X1/8"X7/8" A24PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEFITTERTYPE27 6"X1/8"X7/8" A24PIPE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08N602
  • Mfr. Model # 08N602
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.3 lbs

Product Details

Depressed center wheel, pipefitter for steel and stainless, type 27, ideal for low power angle grinder, 6 inch x 1/8 inch, x 7/8 inch

Technical Specs

  • Diameter 6"
  • Max. RPM 10,200
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Item Depressed Center Wheel
  • Application Intermittent Light Grinding, Facing, Bevelling, Pipeline - Notching and Cleaning Weld Beads
  • Series Pipe Fitter
  • Grade A-24 Pipe
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list