ALLSTEEL XXTYPE27 6X1/4X7/8 A-24-ASXX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALLSTEEL XXTYPE27 6X1/4X7/8 A-24-ASXX

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08H600
  • Mfr. Model # 08H600
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.665 lbs

Product Details

Allsteel XX grinding wheels. Outstanding life in both steel and stainless steel. Size 6 x 1/4 x 7/8. 10,200 Max RPM.

Technical Specs

  • Thickness 1/4"
  • Max. RPM 10,200
  • Diameter 6"
  • Arbor Size 7/8"
  • Application Chamfering Cutting and Grooving - Pipeline Applications Cutting, Notching
  • Grade A-24-asxx
  • Item Grinding Wheel
  • Series All steel XX
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list