Skip Content
6X1/4X5/8-11 KNOT BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6X1/4X5/8-11 KNOT BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13K604
  • Mfr. Model # 13K604
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.21 lbs

Product Details

Stainless stringer bead wire wheel brush is equipped with threaded arbours for quick and easy mounting. Knot-twisted and double-row brush is for surface cleaning after welding, to remove scale, spatter, rust and corrosion.

Technical Specs

  • Max. RPM 10,000
  • Wire Dia. 0.02"
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 11
  • Item Stringer Bead Brush
  • For Use With Angle Grinders
  • Mounting Type Threaded Arbor
  • Face Width 1/4"
  • Bristle Type Knot Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list