close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High performance 1/4 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life.
Technical Specs
Item Depressed Center Wheel
Abrasive Wheel Diameter 6 in
Arbor Hole Size 7/8"
Abrasive Grit 24
Series HP
Application Deburring, Grinding Welds, Preparing Weld Edges, Shaping
Abrasive Wheel Type Type 27
Thickness 1/4"
Abrasive Material Aluminum Oxide
Max. RPM 10,200
Grade A-24-hps
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.57
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.70
/ EACH
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.68
/ EACH