STAINLESSTYPE27 6"X1/4"X7/8"  A-30-SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESSTYPE27 6"X1/4"X7/8" A-30-SS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08F600
  • Mfr. Model # 08F600
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.65 lbs

Product Details

Depressed centre wheel for stainless steel is excellent for use on all nickel alloyed steels in tough and demanding applications.

Technical Specs

  • Max. RPM 10,200
  • Arbor Size 7/8"
  • Diameter 6"
  • Thickness 1/4"
  • Item Depressed Center Wheel
  • Application Cutting Stainless Steel, Deburring, Light Grinding, Shaping
  • Grade A-30-ss
  • Series Stainless
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list