Skip Content
6UMQUALITATIVEFILTERPAPER11.0CM,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6UMQUALITATIVEFILTERPAPER11.0CM,PK1

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K907
  • Mfr. Model # 12K907
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Qualitative Filter Paper
  • Material Cellulose
  • Temp. Range Nominal
  • For Use With Liquids Or Air
  • Pore Size 6.0micron m
  • Diameter 11.0cm
  • Grade CFP3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list