6PC SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6PC SCREWDRIVER SET

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2006
  • Mfr. Model # 48-22-2006
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Finish Polished, Black Oxide Tips
  • Number of Pieces 6
  • Handle Material Rubber
  • Shank Shape Hex
  • Item Screwdriver Set
  • Features Heat Treated Steel Cap Extra Durability When Struck on Handle End, Wrench Ready Hex Shanks Deliver Additional Leverage, Forged Tool Shanks Deliver More Durability and Longer Life, Wire Bending Hole Bend Up to 12 Gauge Wire, Wire Stripper (patent Pending) Strip Up to 12 Gauge Wire, Visible Id Markings Allows for Quick Tool Identification on Jobsite
  • Includes Demolition Slotted 1/4" X 4", 5/16" X 6", Cabinet 3/16" X 3", 3/16" X 6", Phillips No.1 X 3", No.2 X 4"
  • Handle Design Ergonomic with Tip Id on End
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list