6PC HOLLOW STEEL PUNCH-PLASTIC ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6PC HOLLOW STEEL PUNCH-PLASTIC ROLL

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1280ST
  • Mfr. Model # 1280ST
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Hollow Punch
  • Number of Pieces 6
  • Includes Plastic Roll Case
  • Sizes Included 3/16, 1/4, 5/16, 3/8, 7/16, 1/2"
  • Features Works on Leather, Rubber, Canvas, Cardboard, Plastic, Gasket Material and More, Side Clearance Hole Prevents Material Form Lodging in Punch
  • Material Forged Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list