!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
6MM X 4IN MM NUT DRIVER

6MM X 4IN MM NUT DRIVER

PROTO

6MM X 4IN MM NUT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6MM X 4IN MM NUT DRIVER

6MM X 4IN MM NUT DRIVER

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTN0604RM
  • Mfr. Model # JN0604RM
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Chemical and impact resistant all nylon alloy 4-sided handle. Steel blade. Round shank.

Technical Specs

  • Item Nut Driver
  • Bolt Clearance 1 in
  • Grip Style Ergonomic
  • Nut Driver Style Hollow Round
  • For Fastener Size 6 mm
  • Insulated No
  • Non-Magnetic Yes
  • Ratcheting No
  • Tether Ready No
  • Shank Material Steel
  • Handle Type Molded
  • Handle Material Plastic
  • Number of Pieces 1
  • Corrosion Resistant Yes
  • Hex Size 6 mm
  • Tip Size 6 mm
  • Shank Length 2-7/8"
  • Measurement Type Metric
  • Fastener Holding No
  • ESD Safe No
  • Magnetized Tip No
  • Non-Sparking No
  • Replaceable Shank No
  • Shank Shape Round
  • Shank Finish Natural
  • Handle Shape Straight
  • Overall Length 7.60"
  • Container Type None
  • Handle Colour Black, Grey
  • Standards ASME B107.12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list