Skip Content
6MM TUBE X M7 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6MM TUBE X M7 THREAD

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31010655
  • Mfr. Model # 31010655
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Hex Size 10mm
  • Tube Size 6mm
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector
  • Fitting Connection Type Push to Connect
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list