Skip Content
6MM HEXAGON SOCKET WRENCHES, 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6MM HEXAGON SOCKET WRENCHES, 1/2

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9849-06
  • Mfr. Model # 9849-06
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Socket Wrench
  • Finish Plastic
  • Features Insulated Up to 1,000 V
  • Number of Pieces 1
  • For Use With 1/2" Drive Ratchet or T-Handle
  • Drive Size 1/2"
  • Overall Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list