Skip Content
6L T5HO MVOLT HIGH BAY FLUORESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6L T5HO MVOLT HIGH BAY FLUORESCENT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR205W82
  • Mfr. Model # 205W82
  • UNSPSC # 39111532
  • CATALOGUE PAGE # 1172
  • Shipping Weight 19.0 lbs

Product Details

High bay fluorescent light fixtures, 120 - 277 voltage, T5 lamp type. Lamp qty. 6, lamps not included. Applications include manufacturing, warehousing, commercial and industrial facilities. Product Contributes to Reducing Energy Consumption

Technical Specs

  • Height 2-3/8"
  • Lamp Quantity 6
  • Ballast Quantity 2
  • Length 48-1/8"
  • Space to Mtg. Height Ratio 0.9:1
  • Width 18-1/8"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Description/Special Features T5
  • Ballast Type Electronic
  • Housing Material Steel
  • Housing Finish Powder Coat
  • Lamp Included No
  • Lamp Type T5
  • Mounting Suspended
  • Lamp Watts 54
  • Voltage 120 - 277
  • Series IBZ
  • Reflector Type Mirror
  • Fixture Wattage 345
  • Light Distribution Normal
  • Standards UL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list