Skip Content
6L T5HO MVOLT HIGH BAY FLUORESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6L T5HO MVOLT HIGH BAY FLUORESCENT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR200R3K
  • Mfr. Model # 200R3K
  • UNSPSC # 39111532
  • CATALOGUE PAGE # 1172
  • Shipping Weight 19.0 lbs

Product Details

High bay fluorescent light fixtures, 120 - 277 voltage, T5 lamp type. Lamp qty. 6, lamps not included. Applications include manufacturing, warehousing, commercial and industrial facilities. Product Contributes to Reducing Energy Consumption

Technical Specs

  • Height 2-3/8"
  • Ballast Quantity 2
  • Lamp Quantity 6
  • Length 48-1/8"
  • Space to Mtg. Height Ratio 0.9:1
  • Width 18-1/8"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Description/Special Features T5
  • Housing Material Steel
  • Housing Finish Powder Coat
  • Lamp Included No
  • Lamp Type T5
  • Lamp Watts 54
  • Mounting Suspended
  • Series IBZ
  • Voltage 120 - 277
  • Light Distribution Normal
  • Reflector Type Mirror
  • Standards UL
  • Fixture Wattage 345
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Item Fluorescent High Bay Fixture
  • Match Code B,G
  • Suggested Lamp Item No. 5AE35
  • Reflector Material Aluminum
  • Mounting Height 15 - 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list