Skip Content
6L T5HO HVOLT LOW BAY FLUORESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6L T5HO HVOLT LOW BAY FLUORESCENT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR206AXR
  • Mfr. Model # 206AXR
  • UNSPSC # 39111532
  • CATALOGUE PAGE # 1172
  • Shipping Weight 19.0 lbs

Product Details

High bay fluorescent light fixtures, 347 - 480 voltage, T5 lamp type. Lamp qty. 6, lamps not included. Applications include manufacturing, warehousing, commercial and industrial facilities. Product Contributes to Reducing Energy Consumption

Technical Specs

  • Ballast Quantity 2
  • Height 2-3/8"
  • Length 48-1/8"
  • Lamp Quantity 6
  • Space to Mtg. Height Ratio 0.9:1
  • Width 18-1/8"
  • Ballast Type Electronic
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Description/Special Features T5, White Reflector, Cord
  • Housing Finish Powder Coat
  • Lamp Included No
  • Housing Material Steel
  • Lamp Watts 54
  • Lamp Type T5
  • Mounting Suspended
  • Series IBZ
  • Voltage 347 - 480
  • Light Distribution Wide
  • Reflector Type White
  • Fixture Wattage 345
  • Standards UL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list