Skip Content
6INX22IN SPLINE ONE PC CORE BI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6INX22IN SPLINE ONE PC CORE BI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5943
  • Mfr. Model # DW5943
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Item Hammer Drill Core Bit
  • Overall Length 22"
  • Includes -
  • Bit Dia. 6"
  • Shank Shape Spline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list