Skip Content
6INX10IN EXIT DOOR HANDLE MARKER -L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6INX10IN EXIT DOOR HANDLE MARKER -L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114919
  • Mfr. Model # 114919
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Green/Phosphorescent
  • Item Glow-in-the-Dark Door Marking Tape
  • Length 6"
  • Pattern Solid
  • Material Vinyl
  • Width 10"
  • Legend Exit
  • Shape Roll
  • Thickness 0.013 mil
  • Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
  • Performance Temp. -40 to 175 Degrees F
  • Glows Up To 10 Plus hr.
  • Roll Length 6"
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Glow-in-the-Dark Yes
  • Safety Tape Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List