6IN X 7IN X 24IN SUPER CRIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6IN X 7IN X 24IN SUPER CRIB

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCH67SC24
  • Mfr. Model # CH67SC24
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 25.0 lbs

Technical Specs

  • Material Composite
  • Nominal Height (In.) 6
  • Nominal Length (In.) 24
  • Nominal Width (In.) 7
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Type 800 PSI Rating
  • Weight (Lbs.) 25.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list