6IN TRENCHING SHOVEL EXT FG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6IN TRENCHING SHOVEL EXT FG HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM89136
  • Mfr. Model # 89136
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 4.7 lbs

Technical Specs

  • Gauge 11
  • Colour Green
  • Item Trenching Shovel
  • Handle Type Straight
  • Handle Length 53"
  • Blade Type Trenching
  • Blade Material Steel
  • Handle Material Fibreglass
  • Blade Length 12"
  • Blade Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list