Skip Content
6IN SWIV PHENOLIC PL. CASTER/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6IN SWIV PHENOLIC PL. CASTER/BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL42-6109-339
  • Mfr. Model # 42-6109-339
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Overall Height 7-1/2"
  • Load Rating 1,200 lbs.
  • Replacement Wheel 5-6-339
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Wheel Width 2"
  • Wheel Color Black
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 6"
  • Outside Bolt Hole Spacing 2-5/8" to 3" x 3" to 3-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List