Skip Content
6IN SWIV PERFORMA PL. CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN SWIV PERFORMA PL. CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-6109-459-2
  • Mfr. Model # 4-6109-459-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 600 lbs.
  • Overall Height 7-1/2"
  • Replacement Wheel 5-6-459-2
  • Wheel Color Black
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 6"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Plate Thickness 0.250"
  • Caster Sub-Type Swivel
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list