!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
6IN ROUND BASTARD FILE SINGLE CUT

6IN ROUND BASTARD FILE SINGLE CUT

STANLEY

6IN ROUND BASTARD FILE SINGLE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
6IN ROUND BASTARD FILE SINGLE CUT

6IN ROUND BASTARD FILE SINGLE CUT

STANLEY

Clearance Price :
$6.84 / EACH

Your Price : $9.12 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT22-307
  • Mfr. Model # 22-307
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Round File
  • File Style American Pattern File
  • Profile Shape Round
  • File Length without Tang 6 in
  • Number of Cut Edges 4
  • File Body Finish Natural
  • Handle Length 6 in
  • File Coarseness Bastard Cut
  • File Type Machinists File
  • Face Cut Style Single-Cut
  • Includes Handle No
  • Taper Tapered in Width and Thickness
  • Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing
  • Insulated No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list