Skip Content
6IN RIGID PHENOLIC PL. CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN RIGID PHENOLIC PL. CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-6108-319
  • Mfr. Model # 4-6108-319
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Overall Height 7-1/2"
  • Item Caster
  • Load Rating 800 lbs.
  • Wheel Color Black
  • Replacement Wheel 4-6-319
  • Wheel Width 1-1/2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list