Skip Content
6IN RIGID MAXIM PLATE CASTER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6IN RIGID MAXIM PLATE CASTER SS

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-6108-531SS
  • Mfr. Model # 4-6108-531SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application MEDIUM DUTY
  • Item 4-6108-531 SS
  • Load Rating 1200
  • Core Color BLACK
  • Overall Height 7 1/2
  • Replacement Wheel 5-6-531 SS
  • Wheel Color Black
  • Frame Material ZINC
  • Frame Finish ZINC
  • Durometer 85 D
  • Plate Size 4 x 4 1/2
  • Wheel Width 2"
  • Wheel Dia. 6
  • Mounting Bolt Dia. 3/8
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 2 5/8 - 3
  • Outside Bolt Hole Spacing 3" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list