QUICK-STEP BLENDEX 6" COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK-STEP BLENDEX 6" COARSE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07R602
  • Mfr. Model # 07R602
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 616
  • Shipping Weight 0.1 lbs

Product Details

Quick-step blendex surface conditioning disc is for surface cleaning and finishing jobs. Produces a uniform finish on stainless steel, steel, aluminium and other non-ferrous metals.

Technical Specs

  • Max. RPM 8600
  • Colour Tan
  • Abrasive Type Non-Woven
  • Item Quick-step Blendex(TM) Surface Conditioning Disc

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list