Skip Content
Discontinued with Replacement
6IN PLIER NEEDLE NOSE SIDE CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6IN PLIER NEEDLE NOSE SIDE CU

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT226GXL
  • Mfr. Model # 226GXL
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
NEEDLE NOSE PLIERS W/CUTTER

Price: NA

Product Details

Forged from custom blend alloy steel. Clear permanent markings. Red vinayl gips on handles. Oval head full flush side cutter. Meets/exceeds ASME B107.23-2004. Overall length: 6".

Technical Specs

  • Handle Type Plastisol Grip
  • Material Steel
  • Item Nose Plier
  • Cutting Capacity/Material 14 AWG/Single and Multi-Cone Wire
  • Handle Colour Red
  • Standards ASME B107.23-2004
  • Overall Length 6-1/4"
  • Max. Jaw Opening 1-9/16"
  • Spring Return No
  • Side Cutter Yes
  • Jaw Bend 0 Degrees
  • Jaw Width 11/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 11/16"
  • Features Jaws are Milled with Sharp, Accurate Teeth, Induction Hardened Cutting Edges, Equally Aligned for Precision Cut, Near Flush Cutting Action, Accurately Machined Joints Assembled with Permanent Rivet, the Red Vinyl Grips are Branded Proto on Inside of Pliers Hand
  • Voltage Rating Not Rated
  • Joint Type Solid
  • Tip Width 25/64"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Wire Crimper No
  • Wire Stripper Yes
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list