Skip Content
6IN MILL BASTARD FILE SINGLE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6IN MILL BASTARD FILE SINGLE CUT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT22-170
  • Mfr. Model # 22-170
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Sharpening, Woodworking, Metalworking, Material Removal
  • Item Hand File
  • Cut Type Bastard/Single
  • Pattern American
  • Finish Natural
  • Length 6"
  • Handle Design None
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list