6IN KNTTD WRE CUP BRSH X.035X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6IN KNTTD WRE CUP BRSH X.035X5/8-11

K-C PROFESSIONAL MOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB33021
  • Mfr. Model # 33021
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Right Angle Grinder
  • Wire Dia. 0.035"
  • Max. RPM 6000
  • Mounting Type Threaded Arbor
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 11 UNC
  • Trim Length 1-3/4"
  • Fill Material Carbon
  • Item Cup Brush

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list